Out of Order Rigid PVC Sign - 300 x 200mm

Out of Order Rigid PVC Sign - 300 x 200mm

Order Code: ZT1186720X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Designed to be highly visible these signs can be used as a temporary or permanent reminder for individuals to adhere to lockout procedures set to protect from hazards, Manufactured on rigid PVC, these can be fixed in place using adhesive or pierced and hung at the point of lockout.

Size: 300mm x 200mm.

Specifications for Out of Order Rigid PVC Sign - 300 x 200mm
  • Design
    OUT OF ORDER
  • Primary Colour
    White
  • MFR Part No.
    13904
  • Fixing Method
    Wall Fix
  • Legend/Symbol Colour
    Red
    White
  • Overall Width
    300mm
  • Material
    Rigid PVC
  • Overall Height
    200mm
  • Description
    Out of Order
  • Braille
    No
  • Sign Type
    Out of Order

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome