Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Regulation Guides
Risk Assessment Rigid PVC Wall Guide - 420 x 600mm
By Sitesafe
Order Code:
ZT1186935X
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/safety/regulation-guides/risk-assessment-rigid-pvc-wall-guide-420-x-600mm/p/ZT1186935X
Add to quotation
Schedule an order and save 5%
View all Regulation Guides
Description
Risk Assessment Wallchart
Rigid PVC.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Risk Assessment Rigid PVC Wall Guide - 420 x 600mm
Material
Rigid PVC
MFR Part No.
WC121
Design
RISK ASSESSMENT
Type
Wallchart
Overall Height
600mm
Overall Width
420mm
Description
Risk Assessment
Braille
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome