Risk Assessment Safety Poster RPVC (400 x 600MM)

Risk Assessment Safety Poster RPVC (400 x 600MM)

Order Code: ZT3926706S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Designed and manufactured in the UK, this 'Risk Assessment' poster is constructed from a non-adhesive rigid 1mm PVC board to offer product longevity. Aimed at external and internal personnel, the product conveys key health and safety information in a concise manner. Can be affixed to any suitable material in areas of high foot traffic to create a safety-conscious work environment.

Features and Benefits
• Is easy to mount with double-sided tape, mastic or screws
• Effective way of helping to perform your legal duty as an employer to equip employees with health and safety information and training
• Also relays information to visitors to the premises
• Reinforces and reiterates pre-existing health and safety knowledge
• Rigid PVC construction makes the product hard-wearing

Typical Applications
• Schools
• Offices
• Warehouses
• Institutional
• Retail
• Food Service
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Risk Assessment Safety Poster RPVC (400 x 600MM)
  • Type
    Poster
  • Material
    Rigid PVC
  • Overall Width
    400mm
  • Overall Height
    600mm
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome