9300 ABE1 7000/9000  - Pack of 10

9300 ABE1 7000/9000 - Pack of 10

Order Code: ZT1577172S

£109.99 Inc VAT (20%)


Description

ABE1 organic, inorganic and acid gases [Bp>65°C]. Revolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® gas filters can either be used on their own or combined with the EasyLock® particulate filters.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. , EN14387:20081 BOX = 10 FILTERS (NOT PAIRS)

See full description
Specifications for 9300 ABE1 7000/9000 - Pack of 10
  • MFR Part No.
    MOL9300
  • Length
    364mm
  • Height
    240mm
  • Width
    312mm
  • Weight
    1.666kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome