9600 AX 7000/9000 - Pack of 8

9600 AX 7000/9000 - Pack of 8

Order Code: ZT1577197S

£129.99 Inc VAT (20%)


Description

AX organic gas [Bp<65°C]. Single use filter. Revolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® gas filters can either be used on their own or combined with the EasyLock® particulate filters.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. 1 BOX = 8 FILTERS (NOT PAIRS)

Specifications for 9600 AX 7000/9000 - Pack of 8
  • MFR Part No.
    MOL9600
  • Weight
    2.232kg
  • Height
    236mm
  • Length
    362mm
  • Width
    308mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome