Adflo Powered Air Respirator, Heavy Duty Battery, 837731

Order Code: ZT3112952S

£1,299.99 Inc VAT (20%)


Description

The 3M™ Adflo™ Powered Air Respirator, heavy-duty battery, 837731 is a self-contained breathing apparatus (SCBA) that provides effective protection against a range of particulates and gases encountered in the welding process. The Adflo respirator connects directly with any Speedglas™ Series respiratory welding helmet and can protect users against both particles and gases depending on the filter used. Gas filters are sold separately (837242 or 837542) .

The Adflo respirator features a self-adjusting breathing tube with QRS (Quick Release Swivel) for easy one-handed connection and release. The system also includes an airflow indicator, prefilter, spark arrestor, particle filter, heavy-duty Li-ion battery, belt, and charger.

The heavy-duty battery provides up to 13 hours of operation on a single charge, making it ideal for long-duration welding projects. The battery is also easily recharged in about 5.5 hours.

The Adflo respirator is a comfortable and easy-to-use respirator that provides effective protection against the respiratory hazards associated with welding. It is a valuable tool for any welder who wants to protect their health and safety.

Features:

Provides effective protection against a range of particulates and gases
Connects directly with any Speedglas™ Series respiratory welding helmet
Self-adjusting breathing tube with QRS (Quick Release Swivel)
Airflow indicator
Prefilter
Spark arrestor
Particle filter
Heavy-duty Li-ion battery
Belt
Charger
Benefits:

Protects your health and safety from the respiratory hazards associated with welding
Comfortable and easy to use
Long-lasting battery life
Rechargeable battery
Applications:

Welding
Metalworking
Construction
Manufacturing
Any other application where there is a risk of exposure to harmful particulates and gas

See full description
Specifications for Adflo Powered Air Respirator, Heavy Duty Battery, 837731
  • Product Type
    Powered Air Respirator