Chemical 2F Plus - Comfort Belt, Indicator, Charger UK

Chemical 2F Plus - Comfort Belt, Indicator, Charger UK

Order Code: ZT3609377S

£719.99 Inc VAT (20%)


Description

Meet the most versatile and durable respirator on the market. Despite its compact design and low weight, the Chemical 2F is characterized by outstanding durability, chemical resistance and increased ingress protection. The thought-out design with a smooth surface allows easy decontamination by shower or even full immersion. The unique automatic closing system prevents unwanted contamination while the filters are being changed. The smart Flow Control system maintains the airflow on the constant level regardless filter clogging or low battery charge. Audiovisual alarm indicates when the battery charge and/or filter replacement is required. Adjustable airflow from 120 up to 235 lpm is available during the whole shift no matter of the type of the filter thanks to optional Heavy Duty battery.


Features and Benefits
• Includes; battery, charger, QL hose and welding gloves
• Compact design and low weight
• Compatible with a hood, mask or ventilated protective suit
• High mechanical and chemical resistance
• Increased ingress protection allows decontamination by shower or even full immersion (IP64/IP65/IP68)
• Full colour display clearly shows all the relevant information - filter clogging, battery charge, airflow
• Flow Control system maintains constant airflow regardless of the level of filter clogging or battery charge
• Operation time up to 16 hours with Heavy Duty battery, or up to 10 hours with standard battery
• Short battery recharging time < 3 hours (standard battery)
• Audiovisual alarm
• Multilingual user interface

Typical Applications
• Heavy industrial environments including chemical and pharmaceutical industry
• Remediation operations, laboratories
• First responders and emergency teams
• Biological protection

See full description
Specifications for Chemical 2F Plus - Comfort Belt, Indicator, Charger UK
  • MFR Part No.
    510000FCAU
  • Product Type
    Respirator Kit
  • For Use With
    CleanAIR
  • Series
    Chemical 2F Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome