PA700 P3 Cartridge Cover

PA700 P3 Cartridge Cover

Order Code: ZT5469197SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 +£18.398%


Description

This range of accessories are intended for use with the PA700 respirator. Ranging from power adapters to a lightweight, comfortable backpack harness, this range of accessories has everything you'll need to ensure a high performing respirator, which is ergonomically designed, ensuring efficient and effortless use to keep workers comfortable.

Features and Benefits
• Range of accessories/spares
• PA700 is an all-in-one unit
• Illuminated, easy-to-read display with large button
• Ergonomic belt ensures even weight distribution

Typical Applications
• To be used in conjunction with the PA700 respirator series
• Construction
• Medical environments
• Steel and metals
• Welding

Standards
• EN - 12941:1998 + A1:2003 + A2:2008

See full description
Specifications for PA700 P3 Cartridge Cover
  • For Use With
    PA700 Respirator Series
  • Series
    PA700
  • MFR Part No.
    PA71A1
  • Product Type
    Cartidge Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome