TR-315E+ Versaflo Powered Air Respirator Starter Kit
0
1
2

TR-315E+ Versaflo Powered Air Respirator Starter Kit

Order Code: ZT3611305S

£899.99 Inc VAT (20%)
£929.993% off


Description

The 3M™ Versaflo Powered Air System TR-300+ delivers superior respiratory protection, blending performance, style, and comfort. Ideal for particulate environments, this powered air starter kit offers a hassle-free start with comprehensive components for safeguarding against dust, mists, and fumes.

Features and Benefits
• The slim, lightweight design ensures comfort during extended shifts
• Selectable flow rates of 185 l/min and 205 l/min provide versatility
• Visual and audible alarms signal low airflow, battery levels, and filter status for safety awareness
• Intelligent lithium-ion battery charges rapidly and displays the charge status

Typical Applications
• Agriculture
• Chemical handling
• Construction
• Food and beverage
• Pharmaceutical and medical
• Metalworking
• Woodworking

Standards
• EN 12941:1998+A2:2008

See full description
Specifications for TR-315E+ Versaflo Powered Air Respirator Starter Kit
  • Contaminants Filtered
    Mist
  • Series
    Versaflo
  • MFR Part No.
    7100098908

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome