6502QL REUSABLE HALF MASK MED

Order Code: ZT2114908S

£31.99 Inc VAT (20%)


Description

The 3M 6500 Series Reusable Half Mask has been designed with tough & dirty work environments in mind. It delivers comfort durability & stability with a firm, lightly textured silicone faceseal and strong body construction. Quick to remove & refit. Comfortable in tought environments. Built to last. Works well with other PPE. Four point adjustment head harness.

See full description
Specifications for 6502QL REUSABLE HALF MASK MED
  • MFR Part No.
    6502QL
  • Length
    602mm
  • Size
    Medium
  • Width
    250mm
  • Height
    170mm
  • Weight
    0.252kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome