7500 Half Face Masks


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

7500 Half Face Masks are reusable respirators designed to help protect against a wide variety of gases, vapors and particulates when used with approved 3M™ cartridges and filters. This half mask ensures comfort and stability over long periods of use.

Features and Benefits
• CoolFlow™ valve to help make breathing easier
• Silicone material which is advanced for greater durability and increased comfort
• The respirator can be dropped down in a non-contaminated area without having to remove a hard hat
• Head harness with dual mode functionality. Adjusts easily for either drop-down mode or standard
• Valve cover for exhalation directs moisture and breath downwards to reduce fogging
• Size colour coding for for easy identification

Typical Applications
• Workplace and/or occupational use only

Notes
Utilise the all 3M™ gas/vapour and particle filters (filters sold separately)

See full description

Feature Attributes

Standards Met:
EN 140:1998
Series:
7500 Series
Product Type:
Half Face

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome