Auck Half Mask Kit, Blue, Medium, U

Auck Half Mask Kit, Blue, Medium, U

Order Code: ZT1077950SCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Ready to use kit composed of one medium P410 Auckland Half Mask and two P970 Combination Filters (ABEK1P3 Protection). The P410 Half Mask has an excellent fit and is extremely comfortable for long periods of use. The twin filters help to balance the weight without impeding on the wearers vision. This kit is ideal for those working with pesticides.

• Comprises of one medium P410 half mask and two P970 filters
• Compact low profile design for maximum visibility and ease of movement
• Economical half mask made from soft yet durable TPE
• Adjustable quick release harness for supreme comfort and convenience
• High performance exhalation valve to reduce heat and provide comfort when used in hot and humid conditions
• Excellent face fit test performance
• Ultra lightweight for long uses
• Compatible with filters P900, P920, P940, P950, P970
• Retail bag which aids presentation for retail sales

See full description
Specifications for Auck Half Mask Kit, Blue, Medium, U
  • Size
    Medium
  • Colour
    Blue
  • Material
    TPE
  • Fit
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome