BBP2CV Mesh Mask  - Pack of 10

BBP2CV Mesh Mask - Pack of 10

Order Code: ZT1177379P

£22.99 Inc VAT (20%)


Description

Soft foam nose seal for added comfort. Mesh shell for more durability and resists collapsing. Adjustable clip strap for simple and quick release. Dolomite clogging tested, gives better breathing resistance and for a longer time period. Easy breathe exhale valve. All carbon (charcoal) helps absorb smell and odours. Premium mask for the more demanding applications. EN149:2001+A1:2009 FFP2 NR DFor Hazard Type: Toxic dusts, fumes and water-based mists.Example: Working with hardwood, glass fibres and plastic (non PVC) and some metalwork.

See full description
Specifications for BBP2CV Mesh Mask - Pack of 10
  • MFR Part No.
    BBMMP2CVDN
  • Length
    466mm
  • Height
    392mm
  • Width
    310mm
  • Weight
    0.4417kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome