Beard Mask Red (BG-100)

Beard Mask Red (BG-100)

Order Code: ZT3673565S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 +£3.678%


Description

Shield® Beard Masks offer a tailored solution for individuals with beards. Crafted with quality non-woven material, elasticated edges, and a headband, these masks provide a secure fit, covering both the beard and mouth. Ideal for low-risk applications, they ensure compliance with hygiene standards while presenting a professional appearance.

Features and Benefits
• Vacuum packed for hygiene and convenience
• Available in red for easy colour-coding
• Elasticated edges and headband provide a secure and comfortable fit

Typical Applications
• Food manufacture
• Janitorial
• Medical
• Waste management
• Local authority

Standards
• PPE CAT I

See full description
Specifications for Beard Mask Red (BG-100)
  • MFR Part No.
    DK05
  • Series
    Shield®
  • Product Type
    Beard Cover
  • Colour
    Red
  • Material
    Polypropylene
  • Size
    One-Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome