Premium P3 Vented Mask Pack of 5

Premium P3 Vented Mask Pack of 5

Order Code: ZT1177397PCopy

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

Soft foam nose seal for added comfort. Adjustable elastic straps. High quality construction. Dolomite clogging tested, gives better breathing resistance and for a longer time period. Comfortable face fit. Easy breathe exhale valve. Conforms to EN149:2001 + A1:2009 FFP3 NR DFor Hazard Type: Toxic dusts, fumes and water-based mists.Example: Working with hardwood, glass fibres and plastic (non PVC), metalwork and weldingThe moulded polythene nose bridge creates a stronger seal when compared with metal nose crimps, leading to consistently superior fit-test results

See full description
Specifications for Premium P3 Vented Mask Pack of 5
  • MFR Part No.
    BBP3VDN
  • Width
    412mm
  • Height
    356mm
  • Weight
    0.315kg
  • Length
    414mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome