Respirator Mask, Half Face, 4279+ FFABEK1P3
0
1
2
3
4
5

Respirator Mask, Half Face, 4279+ FFABEK1P3

Order Code: ZT1259812X

£31.99 Inc VAT (20%)


Description

Ready-to-use respirator half mask, designed to protect wearers against organic vapours, inorganic and ammonia up to 10 x Workplace Exposure Limit (WEL) or 1000 ppm whichever is lower and 20 x WEL for particulates.

Features and Benefits
• Exhalation valve, centrally positioned for effective removal of heat and moisture
• Two large bonded carbon filters for low breathing resistance
• Low profile design for an ideal peripheral vision
• Adjustable head cradle and easy to fasten neck straps
• Soft, non-allergenic facepiece material with textured face seal

Typical Applications
• Occupational workplace use
• Paint spraying (not isocyanate)
• Metal etching
• Solvent handling and use
• Adhesives

Notes
May be used until they become damaged, difficult to breathe through or vapour can be tasted or smelt inside the respirator

See full description
Specifications for Respirator Mask, Half Face, 4279+ FFABEK1P3
  • Series
    4279+
  • Size
    One Size
  • Contaminants Filtered
    Vapours
  • Product Type
    Half Face
  • MFR Part No.
    7100113103

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome