Granular Salt 10kg - MS9

Granular Salt 10kg - MS9

Order Code: ZT1088343SCopy

£12.99 Inc VAT (20%)
£14.9913% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

These 10Kg Granular Salt bags are manufactured without chemicals, obtaining the white crystal glare and conforms to ISO 9001:2000 and are supplied in a handy 10kg bags.

Specifications for Granular Salt 10kg - MS9
  • Product Type
    Machine Dishwash
  • Colour
    White
  • Type
    Granular Salt
  • Weight
    10kg
Product Reviews -
a year ago by Ken
Brilliant value for a 10 kg bag.

2 years ago by Robert
Good quality granular salt at good price

2 years ago by Dennis
Product is very good quality and ideal for using in my domestic dishwasher .Much cheaper than buying in the supermarket.

2 years ago by Caroline
Reasonable priced product

2 years ago by amanda
Good price ideal for my purpose

3 years ago by Diane
Good product and good price, safely packaged, delivered before due date. I use this product for our water softener system and dishwasher

3 years ago by Androulla
Great value compared to the cheapest salt in the shops

4 years ago
does what it says on the label

2 years ago by GORDON
Not been used at this time so can not comment. But looks like it will be fine.

4 years ago by Michael
Good for the job , I got it for.

4 years ago by Leslie
What can I say salt is salt not much more to say.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome