White 15kg Bag De-Icing Salt (Pack of 10) 383498

White 15kg Bag De-Icing Salt (Pack of 10) 383498

Order Code: ZT1553797S

£169.99 Inc VAT (20%)


Description

Having a high level of purity, this Winter De-Icing Salt ensures that snow and icy patches are dealt with easily. The salt is clean to handle and leaves very little residue behind, leaving your areas clear and accesible. Adhering to BS 3247, this product has been certified for use on British roads, providing peace of mind over its efficacy.
White, high purity salt
Clean to handle, leaving little residue
Melts through snow and ice quickly
Suitable for use with most spreaders
Complies with BS 3247 for salt use
Capacity: 15kg (per bag)
Supplied in a pack of 10

See full description
Specifications for White 15kg Bag De-Icing Salt (Pack of 10) 383498
  • MFR Part No.
    WE25213
  • Weight
    150kg
  • Pack Quantity
    10
  • Colour
    White
  • Product Type
    De-Icing Salt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome