Reflective Outdoor Traffic Mirror - Rectangular

Reflective Outdoor Traffic Mirror - Rectangular

Order Code: ZT3080130S

£199.99 Inc VAT (20%)


Description

Height mm: 600.
Material: Impact proof acrylic.
Shape: Rectangular.
Viewing Distance m: 0-50m.
Width mm: 800.High quality, 2mm thick acrylic outdoor traffic mirror with 3M luminescent edging for day and night safety. Will not condensate or frost over. Robust ABS housing. Supplied with post mounting bracket fixing to fit 75mm dia. post. H x W: 600 x 800mm.

See full description
Specifications for Reflective Outdoor Traffic Mirror - Rectangular
  • Material
    Impact Proof Acrylic
  • Shape
    Rectangular
  • Height
    600mm
  • Width
    800mm
  • Viewing Distance
    0-50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome