Asbestos AT Work Safety Poster Laminated (590 x 420mm)

Asbestos AT Work Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201288SCopy

£18.99 Inc VAT (20%)


Description

Designed and manufactured in the UK, this 'Asbestos At Work' laminated safety poster help to create a safety-conscious workplace in which employees take active steps to reduce the risk of hazards. Conforming to all relevant regulations, the poster uses compliant and consistent health and safety symbols and graphics to make the information easily readable to visitors as well as staff.

Features and Benefits
• Can be placed in areas of high foot traffic to have maximum reach across the premises
• Helps employers to fulfil their legal obligation to provide employees with sufficient health and safety knowledge and training
• Simple way of communicating key health and safety information to personnel
• Laminated finish offers protection against wear and tear as well as making cleaning easy

Typical Applications
• Industrial
• Institutional
• Offices
• Schools
• Warehouses

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Asbestos AT Work Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Type
    Poster
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Description
    Asbestos At Work
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome