External Bleeding Safety Poster Laminated (590 x 420mm)

External Bleeding Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201291SCopy

£21.99 Inc VAT (20%)


Description

With a laminate finish, this 'External Bleeding' first aid safety poster highlights important health and safety information to allow you to administer basic first aid in an emergency. Safety posters work to promote a level of safety-consciousness in a workplace, which in turn promotes the protection of your employees. This product helps to fulfill your legal obligation as an employer to keep employees equipped with essential knowledge with regards to health and safety in the workplace.

Features and benefits
• Laminated covering gives the poster protection against wear and tear
• Efficient way of communicating key health and safety measures in a concise manner
• Has the ability to be far-reaching when laced in shared areas with a high foot-fall
• Can be placed in the most relevant areas depending on your premises
• Highlights the most important information for quick reading in a emergency situation

Typical Applications
• Schools
• Offices
• Industrial
• Warehousing
• Public Buildings
• Institutional

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for External Bleeding Safety Poster Laminated (590 x 420mm)
  • Legend/Symbol Colour
    Green
    Red
  • Material
    Laminated Paper
  • Overall Height
    420mm
  • Fixing Method
    Putty
    Staples
    Sticky Tape
  • Overall Width
    590mm
  • Primary Colour
    White
  • Sign Type
    First Aid
  • Design
    External Bleeding
  • Braille
    No
  • Description
    External Bleeding Safety Poster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome