Fork Lift Truck Safety Poster Laminated (590 x 420mm)

Fork Lift Truck Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201292SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Designed and manufactured in the UK, this laminated 'Fork & Lift Truck Safety' poster is a cost-effective way of reinforcing and reiterating key health and safety information around the workplace. Laminated for protection, the product can be easily affixed to your desired area where it is most relevant and will be sen by an optimum amount of people. Safety posters help to create a safety-conscious environment which is turn encourages employees to take safety precautions, thus reducing the risk of workplace injuries or accidents.

Features and Benefits
• Cost-effective way of ensuring visitors, employees and other personnel have access to key health and safety information
• Can be placed in the area that is most relevant to the specific messaging on the poster
• Laminated covering provides protection against wear and tear as well as being easy to wipe clean
• Helps employers to fulfil their legal obligation to provide employees with suitable training and information regarding health and safety in the workplace

Typical Applications
• Construction Sites
• Warehouses
• Retail
• Agriculture

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Fork Lift Truck Safety Poster Laminated (590 x 420mm)
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Type
    Poster
  • Material
    Laminated Paper
  • Braille
    No
  • Description
    Fork Lift Truck Safety

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome