Health & Safety Poster - Lam Offshore Oil Rig Version (420 x 594mm)

Health & Safety Poster - Lam Offshore Oil Rig Version (420 x 594mm)

Order Code: ZT1110955PCopy

£23.99 Inc VAT (20%)


Description

Health & Safety Poster - LAM Offshore Oil Rig Version (420 x 594mm)

Specifications for Health & Safety Poster - Lam Offshore Oil Rig Version (420 x 594mm)
  • Depth
    0.5mm
  • Type
    Safety Poster
  • Length
    594mm
  • Width
    420mm
  • Weight
    0.098kg
  • Installation
    Double Sided Tape/Suitable Holder
  • Material
    LAM
  • Colour
    Various

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome