Puwer - What You Need to Know Safety Poster RPVC (400 x 600mm)

Puwer - What You Need to Know Safety Poster RPVC (400 x 600mm)

Order Code: ZT1201281SCopy

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 - 9£16.625%
10 +£15.7410%


Description

Manufactured and designed in the UK, this 'PUWER' (Provision and Use of Work Equipment Regulations) safety sign has a non-adhesive rigid 1mm PVC board construction. To be used to create a safety-conscious environment in which employees and other personnel are aware of hazards and know how to protect against them. Made from environmentally friendly materials, the safety poster is a cost-effective way of letting visitors and employees have full visibility of key health and safety information at all times.

Features and Benefits
• Helps employers to fulfil their legal obligation to ensure employees are equipped with the necessary health and safety knowledge and training
• Can be wall-mounted via double-sided tape or mastic, as well as with screws if necessary
• Highlights key health and safety information in a concise manner
• Simple yet effective way of informing both internal and external personnel of important safety precautions that can be taken to prevent accidents

Typical Applications
• Workshops
• Warehouses
• Production Line
• Industrial

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Puwer - What You Need to Know Safety Poster RPVC (400 x 600mm)
  • Overall Height
    600mm
  • Material
    Rigid PVC
  • Type
    Poster
  • Overall Width
    400mm
  • Braille
    No
  • Description
    PUWER - What You Need to Know

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome