Risk Assessment Safety Poster Laminated (590 x 420mm)

Risk Assessment Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201259SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%


Description

Laminated for bolstered resistance to wear and tear, this 'Risk Assessment' safety poster is a cost-effective way of communicating key health and safety information to employees and visitors of your premises alike. Aiding in creating a safety-conscious workplace in which employees take precautions to prevent accidents and injuries. Manufactured and designed in the UK.

Features and Benefits
• Easy to affix to your desired area within the workplace for optimum visibility
• Designed and manufactured in the UK
• Cost-effective way of highlighting key health and safety information that is a legal obligation of employers
• Laminated finish protects the product against wear and tear as well as being easy to wipe clean

Typical Applications
• Schools
• Offices
• Warehouses
• Retail
• Industrial
• Institutional

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Risk Assessment Safety Poster Laminated (590 x 420mm)
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Type
    Poster
  • Overall Height
    420mm
  • Braille
    No
  • Description
    Risk Assessment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome