Safe Manual Handling Safety Poster Laminated (590 x 420mm)

Safe Manual Handling Safety Poster Laminated (590 x 420mm)

Order Code: ZT1201236S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Order by 12pm, get it Tomorrow

Description

Helping to keep employees, site visitors and other personnel safe, this laminated 'Safe Manual Handling' safety poster highlights key health and safety information specifically related to safe manual handling around the site. Aiding in creating a safety-conscious work environment that encourages employees to be proactive with their safety precautions. Can be placed around areas with a high foot traffic to reach optimum levels of exposure.

Features and Benefits
• Laminated finish offers some protection against wear and tear and is easy to wipe clean
• Highlights key health and safety information in a concise manner
• Is a cost-effective way of reiterating health and safety information across the premises
• Can be used to help employers fulfil their legal obligation to provide employees with relevant training and information when it comes to health and safety

Typical Applications
• Construction Sites
• Warehouses
• Industrial
• Offices
• Public Buildings

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Safe Manual Handling Safety Poster Laminated (590 x 420mm)
  • Fixing Method
    Putty
    Staples
    Adhesive
  • Sign Type
    Site Safety
  • Material
    Laminated Paper
  • Overall Height
    420mm
  • Overall Width
    590mm
  • Legend/Symbol Colour
    Red
    Blue
  • Primary Colour
    White
  • Braille
    No
  • Description
    Safe Manual Handling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome