Safety Poster - Work AT Height

Safety Poster - Work AT Height

Order Code: ZT1110933PCopy

£24.99 Inc VAT (20%)


Description

Safety Poster - Work at height

Specifications for Safety Poster - Work AT Height
  • Colour
    Various
  • Installation
    Double Sided Tape/Suitable Holder
  • Type
    Wall Signs
  • Width
    590mm
  • Depth
    0.5mm
  • Length
    420mm
  • Weight
    0.09kg
  • Material
    LAM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome