Workplace First Aid Guide Poster Laminated (590 x 420mm)

Order Code: ZT1201260S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%

Order by 3pm, get it Tomorrow

Description

When placed in an area with a large footfall, this 'Workplace First Aid Guide' laminated safety poster helps to create a work environment that is safety conscious and proactive with taking safety precautions. Helps employers to equip their employees with the legally required information and training on health and safety matters.

Features and Benefits
• Laminated finish offers protection against everyday wear and tear
• Highlight key health and safety information in a concise manner
• Provides visitors and external personnel visiting the site with important information
• Reinforces safety ideals to support your health and safety at work programme

Typical Applications
• Institutional
• Industrial
• Offices
• Schools
• Workshops
• Construction Sites

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Workplace First Aid Guide Poster Laminated (590 x 420mm)
  • Type
    Poster
  • Overall Width
    590mm
  • Overall Height
    420mm
  • Material
    Laminated Paper
  • Description
    Workplace First Aid
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome