New Hurricane S3 WR SRC Black Safety Boots


£82.99 Inc VAT (20%)

See 2 Product Variants
£82.99

Description

Cofra Hurricane S3, Waterproof, Breathable, Heat resistant Safety Boot

Upper: Water repellent full grain leather
External Lining: Breathable leather
Internal Lining: GORE-TEX® Performance Comfort Footwear
Footbed: AIR footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area
Sole: Dual density polyurethane
Toe Cap: Non metallic TOP RETURN resistant to 200 J
Midsole: Non metallic APT PLATE - Zero Perforation
Width: 11 Mondopoint
Performances and Technical Features: GORE-TEX Membrane, Italian Leather, Water Resistant

Conforms to: EN 20345 S3 HRO W/P

Feature Attributes

Colour:
Black
Safety Classification:
S3
Sole Material:
Polyurethane
Resistance Features:
Heat-resistant,Waterproof
Gender:
Men
Standards Met:
EN 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome