S22RA Vulcan Heat Resistant Red Safety Helmet

S22RA Vulcan Heat Resistant Red Safety Helmet

Order Code: ZT1035646P

£44.99each Inc VAT (20%)
£449.90 minimum order value
QuantityPriceDiscount
1 - 9£44.990%
10 +£43.194%

Minimum order quantity: 10.

Description

Designed specifically for use in high heat environments, the Vulcan™ safety helmet is ideal for use where there is a high risk of extreme levels of radiant heat.

Features and Benefits
• 6-point terylene cradle supports the helmet and prevents discomfort
• High absorption sweatband made from brushed nylon for user comfort
• Fibreglass shell is resistant to radiant temperatures up to 500°C
• Can withstand high degrees of atmospheric or chemical pollution and is resistant to the effects of ultra-violet light
• Wheel ratchet for quick and easy adjustment

Standards
• EN 397:2012

See full description
Specifications for S22RA Vulcan Heat Resistant Red Safety Helmet
  • Standards Met
    ANSI/ISEA Z89.1-2009 Type 1 Class G
    BS EN 397:2012 + A1:2012
    EN 397:2012 + A1:2012
    GOST 12.4.207-99
  • Side Slot Type
    Includes Side Slots
  • MFR Part No.
    S22RA
  • Ventilation Type
    Not Vented
  • Visibility Features
    Not a High-visibility Hat
  • Material
    Fiberglass
  • Colour
    Red
  • Adjustment Type
    Ratchet
  • Series
    Vulcan™
  • Peak Style
    Full Peak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome