TORNADO Safety Cleaner, Pack Of 12 Cans, 500 Ml

TORNADO Safety Cleaner, Pack Of 12 Cans, 500 Ml

Order Code: ZT2740719S

£139.99 Inc VAT (20%)


Description

TORNADO safety cleaner, pack of 12 cans, 500 ml. Supplied = assembled. Area of application = industry, manufacturing industry, agriculture, building construction, mechanical engineering. Model = solution. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Hazard class = GHS02, GHS07. Product type = industrial cleaners. Air quality control requirements - TA-Luft (German Clean Air Act) , class: NK, proportion: 97.9%. Water hazard class 1 (self-assessment) Classification based on the administrative regulation covering water hazardous substances (VwVwS) from August 2007. Can be used as a degreasing spray, in industry, the manufacturing industry, motor vehicle workshops, etc. Even hard to reach machine and metal parts are easy to clean. Advantages of use: - Cleaning effect - outstanding coverage properties due to low spray pressure, infiltrates and dissolves oil, grease and crusts. - Evaporation/drying - well-balanced evaporation after optimal application time. Minimal losses when spraying, optimal coverage of dirty surface. - Residues - residue free. - Smell - very mild. - Metal corrosion - none. - Special properties - high yield due to filling with carbon dioxide. - Complete emptying guaranteed - even when cleaning above your head. - Industrial spray head with ball valve and extended nozzle - minimal evaporation losses when spraying due to accuracy of work, even if using gloves. Pack of 12 x 500 ml cans. Approval by Deutsche Bahn AG: satisfied the qualification conditions of DB AG. Please note that when using 50 litre reusable containers, the cleaning agent may not be used in open parts cleaning devices, and may only be used for cloths or spray cleaning.

See full description
Specifications for TORNADO Safety Cleaner, Pack Of 12 Cans, 500 Ml
  • Product Type
    Industrial Cleaners
  • Supplied
    Assembled
  • Pack Quantity
    12
  • Hazard Class
    GHS02, GHS07
  • Weight
    6kg
  • Model
    Solution
  • Item Weight
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome