1002759 VNC21 Vistamax No Vent Goggles
0
1

1002759 VNC21 Vistamax No Vent Goggles

Order Code: ZT1174068XCopy

£9.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

1002759
Vistamax VNC21 safety goggles. Anti fog and anti-scratch. Twin lens system. Suitable for use against gas and fine dust particles. To EN166 3.4.5.B.

Specifications for 1002759 VNC21 Vistamax No Vent Goggles
  • MFR Part No.
    1002759
  • Series
    Vistamax
  • Ventilation Type
    Sealed
  • Lens Material
    Acetate
    Polycarbonate
  • Standards Met
    CE 0150
    CE Category II
    EN 166
    ISO 9001:2000
  • Frame Colour
    Clear
  • Resistance Features
    Anti-Fog
    Chemical-Resistant
    Impact-Resistant
    Scratch-Resistant
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome