Quantity | Price | Discount |
---|---|---|
1 - 99 | £6.39 | 0% |
100 - 199 | £6.13 | 4% |
200 - 499 | £5.88 | 8% |
500 + | £5.62 | 12% |
The MCR Safety Stryker goggle includes an updated stylish option, Duramass AF4 anti-fog coating, indirect vent and chemical protection. The easy adjustable strap design offers each user the feeling of a personal fit
Features
Indirect vent
Elastic strap
Treated with our exclusive Duramass® AF4 anti-fog coating
Lens Colour: Clear
Anti-Fog: Yes
Anti-Scratch: Yes
UV400: No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy