Eye Protection, Vault Grey, Goggles

Eye Protection, Vault Grey, Goggles

Order Code: ZT1248659P

Qty of 10 for
£81.90 Inc VAT (20%)
£8.19 each

This product must be ordered in multiples of 10

Description

The MCR Safety Vault goggle comes with a grey, one piece polycarbonate lens. The field of vision is wide and allows for an unrestricted view

Features

Indirect vent
Elastic strap

Lens Colour: Grey
Anti-Fog: Yes
Anti-Scratch: Yes
UV400: No

See full description
Specifications for Eye Protection, Vault Grey, Goggles
  • Lens Colour
    Grey
  • Product Type
    Goggles
  • Lens Material
    Polycarbonate
  • Anti-Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome