Globe GLOBEN10W - BOL9609624A

Globe GLOBEN10W - BOL9609624A

Order Code: ZT3596283SCopy

£8.99 Inc VAT (20%)


Description

Globe industrial safety goggles offer exceptional eye protection with a wide field of vision. These Bolle safety goggles feature a lightly translucent frame for clear, glare-free vision and are available in several versions to suit different needs.

Features and Benefits
• Panoramic vision with a slightly translucent frame for clear, glare-free visibility
• Designed for easy recyclability, promoting sustainability
• User-friendly colour code enhances simplicity and efficiency

Typical Applications
• Protects eyes from dust, debris, and hazardous materials
• Ensures safety from flying particles and chemical splashes
• Shields eyes from chemical splashes and fragments
• Protects from sparks and UV light
• Keeps eyes safe from sawdust and wood chips
• Guards against bodily fluids and chemical exposure
• Protects against debris and fluids
• Shields eyes from metal shards and sparks

Standards
• UKCA
• EN 166
• EN 170

See full description
Specifications for Globe GLOBEN10W - BOL9609624A
  • MFR Part No.
    GLOBEN10W
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Ventilation Type
    Indirect Ventilation
  • Series
    Globe
  • Frame Material
    PVC
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome