Inc VAT (20%)
These LG range safety goggles are constructed from impact-resistant polycarbonate. Flexible and comfortable against the skin, these economy goggles provide excellent protection against flying particles, coarse dust, liquid droplets, mists and sprays.
Features and Benefits
• Lightweight design for user comfort
• Excellent protection against flying particles, coarse dust, liquid droplets, mists and sprays
• Impact resistant
• Easily adjustable headband
• Fits over prescription glasses
• Delivers a wide field of vision for enhanced safety and hazard awareness
Typical Applications
• Industrial
• Construction
• Cleaning
• Laboratory
• Maintenance
• Textile industry
• Wood industry
Standards
• CE Category II
• ISO 9001/2000
• EC0835
Notes
• LG10 goggles are non-vented
Lens Colour:
Clear
Frame Colour:
Clear,Green
Resistance Features:
Impact-Resistant
Standards Met:
EC0835,ISO 9001 / 2000
Lens Material:
Polycarbonate
Series:
LG
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy