Lion Clear Goggles Clear Acetate Lens Anti-fog
0
1

Lion Clear Goggles Clear Acetate Lens Anti-fog

Order Code: ZT1174057X

£8.99 Inc VAT (20%)


Description

Kennedy Personal Protection Lion? safety goggles, protect against UV radiation and low energy impacts at high ambient environmental temperatures. The Acetate lenses have a scratch resistant and anti-mist coating to protect and preserve the optical clarity of the lens, to extend their working life.

Lion? safety goggles are ergonomically designed with a soft anatomically correct fitting shaped PVC frame that adapts to comfortably fit the face. The nose bridge is raised above the lens on the outside of the goggle to provide extra protection from scratching when the goggles are placed face down on any surface. The large lens allows an unrestricted field of peripheral vision and has built-in brow and cheek protection. The goggles are securely and comfortably held in place by a wide hypoallergenic elasticated headband. The lens can be replaced as and when required: Replacement acetate lens order code: KEN-960-8110K.

Lion? goggles will fit over most prescription glasses.

Class 1 optical quality for distortion-free continuous use.

WARNING:

WHEN WORN OVER PRESCRIPTION GLASSES, THE IMPACT ENERGY MAYBE TRANSMITTED FROM THE GOGGLES TO THE PRESCRIPTION GLASSES.

See full description
Specifications for Lion Clear Goggles Clear Acetate Lens Anti-fog
  • Series
    Lion
  • Lens Material
    Acetate
  • Lens Colour
    Clear
  • Standards Met
    EN166
    EN170
  • Resistance Features
    Anti-Mist
    Molten Metals
    UV-Resistant
    Anti-Fog
    Scratch-Resistant
  • Frame Colour
    Clear
  • MFR Part No.
    960-808

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome