Router Safety Glasses - Smoke DEWSGRS

Router Safety Glasses - Smoke DEWSGRS

Order Code: ZT2597583SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

The DEWALT Router Safety Glasses have a slim, lightweight frame that provides a comfortable fit. ToughCoat hard-coated lenses for tough protection against scratches. The distortion-free lenses reduce eye fatigue and are made from polycarbonate to protect against impact resistance. The rubber-tipped temples provide a secure, comfortable fit, whilst the soft rubber nosepiece offers maximum all-day comfort. Conform to EN 1661F Standards. Offer 99.9% UVA/UVB Protection.

See full description
Specifications for Router Safety Glasses - Smoke DEWSGRS
  • Type
    Safety Glasses
  • Lens
    Smoke
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome