Safety Goggles, Blue/Black

Safety Goggles, Blue/Black

Order Code: ZT1400838X

£5.39 Inc VAT (20%)


Description

These safety goggles are compact, lightweight and comfortable thanks to the modular TPR frame and enhanced protection features.

Features and Benefits
• Overflow chute for liquids
• Adjustable strap to enhance wearer comfort
• Fits over prescription glasses
• Platinum coating applied on both surfaces makes them highly scratch-resistant, gives them high resistance to the most aggressive chemicals and slows the appearance of fogging

Typical Applications
• Indoor
• Chemicals

Standards
• Risks relating to radiations - UV Protection - EN170
• EN166
• EN170

See full description
Specifications for Safety Goggles, Blue/Black
  • Standards Met
    Risks relating to radiations - UV Protection - EN170
    EN166
    EN170
  • Frame Material
    PVC
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate
  • MFR Part No.
    PSGG19204
  • Resistance Features
    UV-Resistant
    Anti-Fog
    Scratch-Resistant
  • Frame Colour
    Blue
  • Ventilation Type
    Sealed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome