Safety Goggles Direct Vent

Safety Goggles Direct Vent

Order Code: ZT1231006PCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Direct ventilation allows for maximum airflow to prevent fog. Elasticated strap holds the goggles securely in place. Soft rim provides optimum comfort for long periods of use. BS EN 166 Impact and scratch resistant durable polycarbonate lenses provide protection against projectiles.

Specifications for Safety Goggles Direct Vent
  • MFR Part No.
    SSP1
  • Lens Type
    Clear
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Goggles
  • Ventilation Type
    Direct Ventilation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome