1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Safety Helmets
G3000 Industrial Safety Helmets
0
1
2
3
4

G3000 Industrial Safety Helmets


5 Variants From
£20.99

Inc VAT (20%)

Up to 24% off
See 5 Product Variants
£20.99

Description

Designed in close collaboration with forestry and industrial workers, the G3000 industrial safety helmets are ideal for use in a range of industrial and demanding environments.

The modular design allows for the addition of a wide range of 3M™ accessories for a versatile solution to head protection in changeable workplace settings.

Features and Benefits
• Pinlock head suspension provides quick and easy adjustment
• The 3M™ Uvicator disc positioned on the top of the helmet indicates when it needs replacing
• Vents allow for airflow to keep the user comfortable
• Replacement sweatbands in leather or plastic are readily available
• Available in a choice of colours to suit your business
• Approved for use at -30°C

Standards
• CE Certified
• EN 397:2012 + A1:2012

See full description

Feature Attributes

Visibility Features:

Not a High-visibility Hat

Series:

G3000

Peak Style:

Reduced Peak

Material:

ABS

Ventilation Type:

Vented

Adjustment Type:

Pinlock

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome