Peltor Safety Helmet White UV Stabilised ABS G3000

Order Code: ZT1542932S

£17.99 Inc VAT (20%)

Currently unavailable

Description

Designed for forestry and industrial applications, this 3M Peltor G3000 Series Safety Helmet has a rounded shape to avoid snagging and a short brim for a wider field of vision. The helmet lining can also be rotated 180 degrees, ideal when working in confined spaces. For outdoor workers, the unique Uvicator Sensor Disc highlights when a helmet has degraded due to UV exposure, informing the wearer when it is time to get a replacement helmet for maximum safety. Designed with comfort in mind, the large number of ventilation holes allow for increased airflow. Made from UV stabilised ABS plastic.
Safety helmet designed for forestry and industrial workers
Rounded shape with short brim for a wider field of vision
Helmet lining rotates 180 degrees
Uvicator Sensor Disc indicates when a new helmet is required
High number of ventilation holes
Made from UV stabilised ABS plastic
Colour: White

See full description
Specifications for Peltor Safety Helmet White UV Stabilised ABS G3000
  • Weight
    0.3821kg
  • MFR Part No.
    3M27253
  • Product Type
    Safety Helmets
  • Colour
    White
  • Material
    ABS Plastic