S08CWL Concept Linesman White Helmet

S08CWL Concept Linesman White Helmet

Order Code: ZT1177733X

£24.99 Inc VAT (20%)


Description

The Concept Linesman safety helmet is a reduced peak, lightweight helmet that provides wearers with maximum impact and side protection. The helmet comes complete with 6 point Terylene cradle and a highly absorbent hydroflock sweatband. There is an internal badge holder within the helmet for user identification, or for medical or induction use. Certified to: EN397, -40 Degrees C, LD, EN50365. ANSI Z89 1-2003 type 1, class E (20,000V a.c.).

See full description
Specifications for S08CWL Concept Linesman White Helmet
  • MFR Part No.
    S08WL
  • Colour
    White
  • Material
    ABS
  • Series
    Concept Linesman
  • Standards Met
    ANSI Z89 1-2003 type 1, class E (20,000V a.c.)
    EN397, -40 Degrees C, LD, EN50365
  • Visibility Features
    Not a High-visibility Hat
  • Ventilation Type
    Not Vented
  • Adjustment Type
    1-Touch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome