SPECTRUM RED HELMET C/W EYE SHIELD (S20RR)

SPECTRUM RED HELMET C/W EYE SHIELD (S20RR)

Order Code: ZT1575731S

£45.99 Inc VAT (20%)


Description

Specialised ABS safety helmet with integrated retractable over spectacles, The over spectacle design allows for prescription eyewear to be used underneath it, Overspectacles provide Grade B medium energy impact protection to EN 166, better than standalone spectacles, Anti-scratch and anti-mist coating provides improved durability and visibility, Largest front logo area of any industrial safety helmet, Helmet approved to EN 397, EN 50365 Visor approved to EN 166

See full description
Specifications for SPECTRUM RED HELMET C/W EYE SHIELD (S20RR)
  • MFR Part No.
    CNS20REA
  • Colour
    Red
  • Length
    300mm
  • Width
    234mm
  • Weight
    0.56kg
  • Height
    522mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome