Technical Forest Helmet

Technical Forest Helmet

Order Code: ZT5690099S

£153.99 Inc VAT (20%)


Description

The Husqvarna Technical Forest Helmet is a high-specification and well-ventilated safety helmet with integrated high-quality ear protection, a free view etched visor that provides perfect visibility both when folded up or down and a variety of other features to suit the individual preferences of the professional forestry worker..

This lightweight and comfortable pro-grade protective helmet can be adjusted in several ways to suit individual needs. It features a six-point textile harness which reduces pressure and improves user comfort, together with a mesh ventilation system that generates a comfortable temperature for your head and also prevents dirt and water passing through it. The helmet also has reflective areas on all angles for improved visibility regardless of your position and a UV expire indicator that shows the current condition of the helmet.

The integrated high-quality Husqvarna adjustable hearing protectors which have been developed for optimal ergonomics and can be adjusted both sideways and vertically. The low weight and adjustable etched visor with low light reduction, which has a unique design that provides a fully free vision with the visor in the upper position.

Optional extras for the helmet include a head lamp and hearing protection with FM radio.

The Husqvarna Technical Forest Helmet is suitable for use in temperatures as low as -30o C and is approved according to KWF Profi.

See full description
Specifications for Technical Forest Helmet
  • Product Type
    Forest Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome