Vulcan Premium Ratchet White Helmet S22WR

Vulcan Premium Ratchet White Helmet S22WR

Order Code: ZT1035647P

£42.99each Inc VAT (20%)
£429.90 minimum order value

Minimum order quantity: 10.

Description

Our specialised fibreglass Vulcan safety helmet is designed to protect workers where there is a risk from high levels of radiant heat. Polyester Resin shell which is Glass Reinforced Plastic (GRP) resistant to radiant temperatures of up to 500°C. Comfortable fit with Terylene 6-point cradle, brushed Nylon sweatband and slip ratchet headband.

Features:
-Weight: 363g
-Shell Material: Glass-Reinforced Plastic (GRP)
-Peak Type: Full (40mm)

See full description
Specifications for Vulcan Premium Ratchet White Helmet S22WR
  • MFR Part No.
    S22WR
  • Material
    Fiberglass
  • Standards Met
    and ANSI/ISEA Z89.1-2009 Type 1 Class G (2000V a.c.)
    EN 397: 440V a.c, LD, MM, -30°C
    GOST: -30°C, +90°C, LD, 2000V a.c
  • Colour
    Yellow
  • Adjustment Type
    Ratchet
  • Visibility Features
    Not a High-visibility Hat
  • Ventilation Type
    Not Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome