White Safety Helmet, Reduced Peak, Vented

White Safety Helmet, Reduced Peak, Vented

Order Code: ZT1390055XCopy

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Concept series safety helmets are extremely lightweight (approx 300g), and yet provide maximum impact and lateral deformation protection. Featuring a range of support and comfort features, such as the terylene cradle and ventilation slots, these helmets provide maximum comfort and balance during prolonged use.

Features and Benefits
• Manufactured from tough ABS material for reliable protection
• Extended nape provides increased neck protection
• Hydro-Flock highly absorbent sweatband for user comfort
• Unique "Exhaust" ventilation system to avoid heat build-up

Standards
• EN397:2012 + A1:2012

Approvals
• BSI Kitemark Approved

See full description
Specifications for White Safety Helmet, Reduced Peak, Vented
  • Peak Style
    Reduced Peak
  • Material
    ABS
  • Series
    Concept
  • Visibility Features
    Not a High-visibility Hat
  • Colour
    White
  • Ventilation Type
    Vented
  • MFR Part No.
    S08CWRF
  • Adjustment Type
    Ratchet
  • Standards Met
    ANSI/ISEA Z89.1-2009 Type 1 Class E (unvented), Class C (vented).
    EN 397:1995
    EN 50365
    EN12492:2000
  • Size
    51-63cm
  • Side Slot Type
    Includes Side Slots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome