Chrome Leather Grey Welder's Gaiters

Order Code: ZT1179532X

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%

Order by 3pm, get it Tomorrow

Description

For wearing over workshoes to protect against weld spatter and grinding sparks. With hook-n-loop fastening on back of calf and buckle adjustment around shoe. Double stitched and riveted seams for extra heavy duty use.
Meets all the requirements of BS EN ISO 11611:2007.
Size: 14".

Specifications for Chrome Leather Grey Welder's Gaiters
  • Product Type
    Gaiter
  • MFR Part No.
    1892
  • Gender
    Unisex
  • Material
    Leather
  • Colour
    Grey
  • Shoe Size
    One Size
  • Standards Met
    CE approved to EN470-1 CAT II
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome