Disposable Blue Overshoes Standard, Pack of 100

Disposable Blue Overshoes Standard, Pack of 100

Order Code: ZT1333010S

£4.09 Inc VAT (20%)
£4.294.5% off
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Disposable overshoes which are easy to put on and a highly effective means of preventing the spread of dirt and debris in clean areas. Durable polythene material which will withstand most tasks without ripping or tearing. Embossed surface for greater slip resistance. Size: Standard 14" / 35cm

Specifications for Disposable Blue Overshoes Standard, Pack of 100
  • Material
    Polythene
  • Colour
    Blue
  • Product Type
    Disposable Overshoes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome