Disposable Overshoe Blue 16 Box of 200

Order Code: ZT1180452P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

High quality overshoes, Elasticated for extra grip around shoes, Anti-slip textured surface at the bottom, Tear resistant, Waterproof, Ideal for decorating to protect carpets and flooring

Specifications for Disposable Overshoe Blue 16 Box of 200
  • MFR Part No.
    DOSB16
  • Colour
    Blue
  • Length
    406mm
  • Width
    328mm
  • Height
    356mm
  • Weight
    5.76kg
  • Size
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome